Motion
2500-06-06-FG
2500-06-06-FG ELBOW 90D MJ-MJ FORGED
MI ITEM #00313565
MFR #2500-06-06-FG
Price$8.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2500-06-06-FG ELBOW 90D MJ-MJ FORGED
MI ITEM #00313565
MFR #2500-06-06-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.88/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 JIC 37°
  • Overall Diameter
    3/8 in
  • Overall Length
    1.062 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    2500

Overview

Mfr description
2500-06-06-FG ELBOW 90D MJ-MJ FORGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text