Motion
2500-16-16-FG
2500-16-16-FG ELBOW 90D MJ-MJ FORGED
Mi Item #00313622
MFR #2500-16-16-FG
Price$42.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2500-16-16-FG ELBOW 90D MJ-MJ FORGED
Mi Item #00313622
MFR #2500-16-16-FG

Mfr description
2500-16-16-FG ELBOW 90D MJ-MJ FORGED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.73/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Overall Diameter
    1 in
  • Overall Length
    1.81 in
  • Weight
    0.73 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
  • Plating
    Trivalent Zinc
  • Series
    2500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)