Motion
2500-24-24-FG
2500-24-24-FG ELBOW 90D MJ-MJ FORGED
MI ITEM #00313646
MFR #2500-24-24-FG
Price$104.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2500-24-24-FG ELBOW 90D MJ-MJ FORGED
MI ITEM #00313646
MFR #2500-24-24-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$104.01/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-7/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2500

Overview

Mfr description
2500-24-24-FG ELBOW 90D MJ-MJ FORGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text