Overview
Mfr description
FF2114T-16-16S ADAPTER
- Tubing is brazed for permanent leakproof connections
- Used with steel tubing (tubing for brazing must be non-coated)
- Typically used in high pressure, hydraulic, pneumatic and chemical processing applications
- Zinc plated for resistance to corrosion.
Specifications
- Adapter TypeTee
- End 1 StyleMale Flat Face O-Ring
- End 1 Size1 in
- End 1 Thread1-7/16–12
- End 2 StyleMale Flat Face O-Ring
- End 2 Size1 in
- End 2 Thread1-7/16–12
- End 3 StyleMale Flat Face O-Ring
- End 3 Size1 in
- End 3 Thread1-7/16–12
- MaterialSteel
- Inside Diameter0.78 in
- Description Keyword1 in Male Flat Face O-Ring x 1 in Male Flat Face O-Ring x 1 in Male Flat Face O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data