Specifications
Dimensions
- Hex Size9/16 in
- Overall Length1-27/32 in
- Thread Size1/4–18 NPT
- Weight0.04 lbs
Details
- Body MaterialStainless Steel
- Fitting ShapeStraight
- ManufacturerName (description attribute)Dixon Valve & Coupling Company, LLC
- MaterialStainless Steel
- Max Operating Temperature+70 °F
Overview
Mfr description
RN22 1/4 X 1/4 SS MALE INSERT