Overview
Mfr description
2028-2-4S MALE RUN TEE
Specifications
- Adapter TypeMale Run Tee
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Size1/4 in
- End 1 Thread(SAE) 7/16–20
- End 2 StyleMale Pipe Rigid
- End 2 Size1/4 in
- End 2 Thread(NPTF) 1/4–18
- End 3 StyleMale JIC 37° Flare-Twin®
- End 3 Size1/4 in
- End 3 Thread(SAE) 7/16–20
- MaterialSteel
- Description Keyword1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male Pipe Rigid x 1/4 in Male JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data