Overview
Mfr description
2028-6-8S MALE RUN TEE
Specifications
- Adapter TypeMale Run Tee
- End 1 StyleMale JIC 37° Flare
- End 1 Size1/2 in
- End 2 StyleMale Pipe Rigid
- End 2 Size3/8 in
- End 2 Thread(NPTF) 3/8–18
- End 3 StyleMale JIC 37° Flare
- End 3 Size1/2 in
- Description Keyword1/2 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid x 1/2 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data