Motion
2028-8-10S
Male Run Tee - 5/8 in Male JIC 37° Flare-Twin® x 1/2 in Male Pipe Rigid x 5/8 in Male JIC 37° Flare-Twin®
MI ITEM #00313814
MFR #2028-8-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Run Tee - 5/8 in Male JIC 37° Flare-Twin® x 1/2 in Male Pipe Rigid x 5/8 in Male JIC 37° Flare-Twin®
MI ITEM #00313814
MFR #2028-8-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2028-8-10S MALE RUN TEE

Specifications

  • Adapter Type
    Male Run Tee
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Size
    5/8 in
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Male JIC 37° Flare-Twin®
  • End 3 Size
    5/8 in
  • End 3 Thread
    (SAE) 7/8–14
  • Material
    Steel
  • Description Keyword
    5/8 in Male JIC 37° Flare-Twin® x 1/2 in Male Pipe Rigid x 5/8 in Male JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text