Overview
Mfr description
2028-16-16S MALE RUN TEE
Specifications
- Adapter TypeMale Run Tee
- End 1 StyleMale JIC 37° Flare
- End 1 Size1 in
- End 1 Thread1–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 2 Thread1–11-1/2
- End 3 StyleMale JIC 37° Flare
- End 3 Size1 in
- MaterialSteel
- Description Keyword1 in Male JIC 37° Flare x 1 in Male Pipe Rigid x 1 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data