Motion
2605-08-08-08-SS

BRENNAN INDUSTRIES INC
2605-08-08-08-SS

Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid x 1/2 in Male JIC 37° Flare
MI ITEM #00313895
MFR #2605-08-08-08-SS
List Price$324.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2605-08-08-08-SS

Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid x 1/2 in Male JIC 37° Flare
MI ITEM #00313895
MFR #2605-08-08-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$324.48/each for your price

Overview

Mfr description
2605-08-08-08-SS TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14 NPTF
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Size
    1/2 in
  • End 3 Thread
    3/4-16 UNF
  • Material
    Stainless Steel
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid x 1/2 in Male JIC 37° Flare
  • End 4 Style
    Not Applicable
  • Series
    2605
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text