Motion
2505-08-08-FG
2505-08-08-FG MJ-FP 45D
Mi Item #00313918
MFR #2505-08-08-FG
Price$36.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2505-08-08-FG MJ-FP 45D
Mi Item #00313918
MFR #2505-08-08-FG

Mfr description
2505-08-08-FG MJ-FP 45D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.77/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°
  • Weight
    0.01 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)