Overview
Mfr description
2030-2-4S MALE BRANCH TEE
Specifications
- Adapter TypeMale Branch Tee
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Size1/4 in
- End 1 Thread(SAE) 7/16–20
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Size1/4 in
- End 2 Thread(SAE) 7/16–20
- End 3 StyleMale Pipe Rigid
- End 3 Size1/4 in
- End 3 Thread(NPTF) 1/4–18
- MaterialSteel
- Description Keyword1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data