Overview
Mfr description
2030-4-4S MALE BRANCH TEE
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Interchangeable with all sources
- Available in Stainless Steel type 316
- Good resistance to vibration
- Broad selection of styles and sizes
- Zinc plated.
Specifications
- Adapter TypeMale Branch Tee
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Size1/4 in
- End 1 Thread(SAE) 7/16–20
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Size1/4 in
- End 2 Thread(SAE) 7/16–20
- End 3 StyleMale Pipe Rigid
- End 3 Size1/4 in
- End 3 Thread(NPTF) 1/4–18
- MaterialSteel
- Description Keyword1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data