Specifications
Dimensions
- End 1 Size5/16 in
- End 2 Size5/16 in
- End 3 Size1/8 in
Details
- Adapter TypeMale Branch Tee
- Description Keyword5/16 in Male JIC 37° Flare-Twin® x 5/16 in Male JIC 37° Flare-Twin® x 1/8 in Male Pipe Rigid
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 1/2–20
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Thread(SAE) 1/2–20
- End 3 StyleMale Pipe Rigid
- End 3 Thread(NPTF) 1/8–27
- MaterialSteel
Overview
Mfr description
2030-2-5S MALE BRANCH TEE