Motion
2030-6-8S
Male Branch Tee - 1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin® x 3/8 in Male Pipe Rigid
Mi Item #00314014
MFR #2030-6-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin® x 3/8 in Male Pipe Rigid
Mi Item #00314014
MFR #2030-6-8S

Mfr description
2030-6-8S MALE BRANCH TEE
  • Good resistance to vibration
  • Interchangeable with all sources
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    3/8 in

Details

  • Adapter Type
    Male Branch Tee
  • Description Keyword
    1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin® x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Male Pipe Rigid
  • End 3 Thread
    (NPTF) 3/8–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)