Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
- Weight0.73 lbs
Details
- Adapter TypeTee
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Description Keyword3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-1/16–12
- End 3 StyleMale Pipe Rigid
- End 3 Thread(NPTF) 3/4–14
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)