Overview
Mfr description
2608-12-12-12 FITTING
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC, Male Pipe
- End 1 Size3/4 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleFemale Pipe, Male JIC, Male Pipe
- End 2 Size3/4 in
- End 2 Thread3/4-14 NPTF
- MaterialSteel
- End 3 Size3/4 in
- End 3 StyleFemale Pipe, Male JIC, Male Pipe
- End 3 Thread3/4-14 NPTF
- End 4 StyleNot Applicable
- Series2608
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data