Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC
- End 1 Thread3/4-14 NPTF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Thread3/4-14 NPTF
- End 3 StyleFemale Pipe, Male JIC
- End 3 Thread1-1/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2612
Overview
Mfr description
2612-12-12-12 ADAPTER