Motion
203007-2-4S
203007-2-4S ADAPTR SAE37 TEE
Mi Item #00314184
MFR #203007-2-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
203007-2-4S ADAPTR SAE37 TEE
Mi Item #00314184
MFR #203007-2-4S

Mfr description
203007-2-4S BRANCH TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/8 in

Details

  • Adapter Type
    Tee
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)