Motion
2613-16-16-16-FG

BRENNAN INDUSTRIES INC
2613-16-16-16-FG

Tee - 1 in Male Pipe Rigid x 1 in Female Pipe Rigid x 1 in Male JIC 37° Flare
MI ITEM #00314204
MFR #2613-16-16-16-FG
Your Price$133.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2613-16-16-16-FG

Tee - 1 in Male Pipe Rigid x 1 in Female Pipe Rigid x 1 in Male JIC 37° Flare
MI ITEM #00314204
MFR #2613-16-16-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$133.29/each(List $183.95)

Overview

Mfr description
2613-16-16-16-FG MP-FP-MJ TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC, Male Pipe
  • End 1 Size
    1 in
  • End 1 Thread
    1-11-1/2 NPTF
  • End 2 Style
    Female Pipe, Male JIC, Male Pipe
  • End 2 Size
    1 in
  • End 2 Thread
    1-11-1/2 NPTF
  • End 3 Style
    Female Pipe, Male JIC, Male Pipe
  • End 3 Size
    1 in
  • End 3 Thread
    1-5/16-12 UN
  • Material
    Steel
  • Description Keyword
    1 in Male Pipe Rigid x 1 in Female Pipe Rigid x 1 in Male JIC 37° Flare
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    2613
  • Weight
    1.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text