Overview
Mfr description
2031-2-4S FEMALE BRANCH TEE
Specifications
- Adapter TypeFemale Branch Tee
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Size1/4 in
- End 1 Thread(SAE) 7/16–20
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Size1/4 in
- End 2 Thread(SAE) 7/16–20
- End 3 StyleFemale Pipe Rigid
- End 3 Size1/8 in
- End 3 Thread(NPTF) 1/8–27
- MaterialSteel
- Description Keyword1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male JIC 37° Flare-Twin® x 1/8 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data