Motion
2602-12-12-12-FG

BRENNAN INDUSTRIES INC
2602-12-12-12-FG

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Female Pipe Rigid
MI ITEM #00314302
MFR #2602-12-12-12-FG
Your Price$36.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2602-12-12-12-FG

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Female Pipe Rigid
MI ITEM #00314302
MFR #2602-12-12-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.28/each(List $59.54)

Overview

Mfr description
2602-12-12-12-FG TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Size
    3/4 in
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Female Pipe, Male JIC
  • End 3 Size
    3/4 in
  • End 3 Thread
    3/4-14 NPTF
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    2602
  • Weight
    0.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text