Motion
2602-06-06-04-SS

BRENNAN INDUSTRIES INC
2602-06-06-04-SS

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 1/4 in Female Pipe Rigid
Mi Item #00314362
MFR #2602-06-06-04-SS
Price$217.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2602-06-06-04-SS

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 1/4 in Female Pipe Rigid
Mi Item #00314362
MFR #2602-06-06-04-SS

Mfr description
2602-06-06-04-SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.50/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in
  • End 3 Size
    1/4 in;3/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Female Pipe, Male JIC
  • End 3 Thread
    1/4-18 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)