Overview
Mfr description
2029-12-12S FEMALE RUN TEE
- Zinc plated
- Good resistance to vibration
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Interchangeable with all sources
- Broad selection of styles and sizes
- Available in stainless steel type 316
- Available in Stainless Steel type 316
Specifications
- Adapter TypeFemale Run Tee
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Size3/4 in
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleFemale Pipe Rigid
- End 2 Size3/4 in
- End 2 Thread(NPTF) 3/4–14
- End 3 StyleMale JIC 37° Flare-Twin®
- End 3 Size3/4 in
- End 3 Thread(SAE) 1-1/16–12
- MaterialSteel
- Description Keyword3/4 in Male JIC 37° Flare-Twin® x 3/4 in Female Pipe Rigid x 3/4 in Male JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data