Motion
2606-12-12-12-FG

BRENNAN INDUSTRIES INC
2606-12-12-12-FG

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Female Pipe Rigid x 3/4 in Male JIC 37° Flare
MI ITEM #00314472
MFR #2606-12-12-12-FG
List Price$81.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2606-12-12-12-FG

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Female Pipe Rigid x 3/4 in Male JIC 37° Flare
MI ITEM #00314472
MFR #2606-12-12-12-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.62/each for your price

Overview

Mfr description
2606-12-12-12-FG MJ-FP-MJ TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Size
    3/4 in
  • End 2 Thread
    3/4-14 NPTF
  • End 3 Style
    Female Pipe, Male JIC
  • End 3 Size
    3/4 in
  • End 3 Thread
    1-1/16-12 UN
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    2606
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text