Specifications
Dimensions
- End 1 Size3/4 in, 7/8 in
- End 2 Size3/4 in
- End 3 Size7/8 in;3/4 in
- Weight0.98 lbs
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC
- End 1 Thread1-3/16-12 UN
- End 2 StyleFemale Pipe, Male JIC
- End 2 Thread3/4-14 NPTF
- End 3 StyleFemale Pipe, Male JIC
- End 3 Thread1-3/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2606
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)