Motion
2606-06-06-06-FG

BRENNAN INDUSTRIES INC
2606-06-06-06-FG

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Female Pipe Rigid x 3/8 in Male JIC 37° Flare
Mi Item #00314579
MFR #2606-06-06-06-FG
Price$34.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2606-06-06-06-FG

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Female Pipe Rigid x 3/8 in Male JIC 37° Flare
Mi Item #00314579
MFR #2606-06-06-06-FG

Mfr description
2606-06-06-06-FG FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.05/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Weight
    0.29 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Thread
    3/8-18 NPTF
  • End 3 Style
    Female Pipe, Male JIC
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)