Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
- Weight0.10 lbs
Details
- Adapter TypeTee
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Description Keyword1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 7/16–20
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 7/16–20
- End 3 StyleMale JIC 37° Flare
- End 3 Thread(SAE) 7/16–20
- MaterialSteel
Overview
Mfr description
4 MJ-4MJ-4MJ ADPTR