Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- End 3 Size3/8 in
- Weight0.10 lbs
Details
- Adapter TypeTee
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Description Keyword3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 9/16–18
- End 3 StyleMale JIC 37° Flare
- End 3 Thread(SAE) 9/16–18
- MaterialSteel
- UPC_NO770075183761
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)