Overview
Mfr description
2033-10-10S UNION TEE
Specifications
- Adapter TypeUnion Tee
- End 1 StyleMale JIC 37° Flare
- End 1 Size5/8 in
- End 1 Thread7/8–14
- End 2 StyleMale JIC 37° Flare
- End 2 Size5/8 in
- End 2 Thread7/8–14
- End 3 StyleMale JIC 37° Flare
- End 3 Size5/8 in
- End 3 Thread7/8–14
- MaterialSteel
- Description Keyword5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data