Motion
2603-12-12-12-FG

BRENNAN INDUSTRIES INC
2603-12-12-12-FG

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
Mi Item #00314651
MFR #2603-12-12-12-FG
Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2603-12-12-12-FG

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
Mi Item #00314651
MFR #2603-12-12-12-FG

Mfr description
2603-12-12-12-FG TEE MJ-MJ-MJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.33/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Overall Diameter
    3/4 in
  • Overall Length
    3.32 in
  • Weight
    0.67 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Male JIC
  • End 3 Thread
    1-1/16-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    2603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)