Motion
2603-32-32-32-FG

BRENNAN INDUSTRIES INC
2603-32-32-32-FG

Tee - 2 in Male JIC 37° Flare x 2 in Male JIC 37° Flare x 2 in Male JIC 37° Flare
MI ITEM #00314711
MFR #2603-32-32-32-FG
Price$172.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2603-32-32-32-FG

Tee - 2 in Male JIC 37° Flare x 2 in Male JIC 37° Flare x 2 in Male JIC 37° Flare
MI ITEM #00314711
MFR #2603-32-32-32-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$172.77/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • End 3 Size
    2 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    2-1/2-12 UN
  • End 3 Style
    Male JIC
  • End 3 Thread
    2-1/2-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2603

Overview

Mfr description
2603-32-32-32-FG TEE MJ-MJ-MJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text