Motion
5717X8
Weatherhead 5717X Series Union Tee
MI ITEM #00314729
MFR #5717X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 5717X Series Union Tee
MI ITEM #00314729
MFR #5717X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5717X8 UNION TEE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    SAE 37 Male SAE 37 Male SAE 37 Male Tee Adapter
  • End 1 Style
    Male
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • End 2 Style
    Male
  • End 2 Size
    3/4 in
  • End 2 Thread
    3/4-16
  • End 3 Style
    Male
  • End 3 Size
    3/4 in
  • End 3 Thread
    3/4-16
  • Length
    2.50 in
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    5717X8
  • Body Material
    Stainless Steel
  • Description Keyword
    1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®
  • End 1 Type
    SAE 37
  • End 2 Type
    SAE 37
  • End 3 Type
    SAE 37
  • Overall Length
    2.50 in
  • Height
    1.62 in
  • Manufacturer Upc Number
    725975048450
  • Weight
    0.27 lb
  • Width
    0.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text