Motion
2404-L-04-04
2404-L-04-04 STRAIGHT MJ-MP LONG
MI ITEM #00314808
MFR #2404-L-04-04
Your Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-L-04-04 STRAIGHT MJ-MP LONG
MI ITEM #00314808
MFR #2404-L-04-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.25/each(List $25.18)

Overview

Mfr description
2404-L-04-04 STRAIGHT MJ-MP LONG

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°, 1/4 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/4 JIC 37°, 1/4 NPTF
  • Material
    Steel
  • Weight
    0.11 lbs
  • Description Keyword
    1/4 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2404
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text