Motion
2650-04-04-04-04

BRENNAN INDUSTRIES INC
2650-04-04-04-04

Cross - 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
Mi Item #00314816
MFR #2650-04-04-04-04
Price$19.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2650-04-04-04-04

Cross - 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
Mi Item #00314816
MFR #2650-04-04-04-04

Mfr description
2650-04-04-04-04-FG MJ-MJ-MJ-MJ-CRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.26/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • End 4 Size
    1/4 in
  • Overall Diameter
    1/4 in
  • Overall Length
    1.78 in
  • Weight
    0.10 lbs

Details

  • Description Keyword
    1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 7/16–20
  • End 4 Style
    Male JIC 37° Flare
  • Material
    Steel
  • Maximum Operating Pressure
    7500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)