Motion
2650-06-06-06-06

BRENNAN INDUSTRIES INC
2650-06-06-06-06

Cross - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
MI ITEM #00314833
MFR #2650-06-06-06-06
Your Price$22.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2650-06-06-06-06

Cross - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
MI ITEM #00314833
MFR #2650-06-06-06-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.37/each(List $30.88)

Overview

Mfr description
2650-06-06-06-06-FG MJ-MJ-MJ-MJ CRO

Specifications

  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/8 in
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Size
    3/8 in
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 9/16–18
  • End 4 Size
    3/8 in
  • End 4 Style
    Male JIC 37° Flare
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
  • Overall Length
    2.12 in
  • Overall Diameter
    3/8 in
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text