Motion
2650-08-08-08-08

BRENNAN INDUSTRIES INC
2650-08-08-08-08

Cross - 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
MI ITEM #00314841
MFR #2650-08-08-08-08
Price$26.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2650-08-08-08-08

Cross - 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
MI ITEM #00314841
MFR #2650-08-08-08-08

Mfr description
2650-08-08-08-08-FG MJ-MJ-MJ-MJ-CRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.11/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • End 4 Size
    1/2 in
  • Weight
    0.30 lbs

Details

  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 3/4–16
  • End 4 Style
    Male JIC 37° Flare
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)