Motion
2650-12-12-12-12

BRENNAN INDUSTRIES INC
2650-12-12-12-12

Cross - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
MI ITEM #00314856
MFR #2650-12-12-12-12
Price$58.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2650-12-12-12-12

Cross - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
MI ITEM #00314856
MFR #2650-12-12-12-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.66/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • End 4 Size
    3/4 in
  • Weight
    0.77 lbs

Details

  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 1-1/16–12
  • End 4 Style
    Male JIC 37° Flare
  • Material
    Steel

Overview

Mfr description
2650-12-12-12-12-FG CROSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text