Motion
2650-14-14-14-14

BRENNAN INDUSTRIES INC
2650-14-14-14-14

Cross - 7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare
Mi Item #00314863
MFR #2650-14-14-14-14
Price$121.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2650-14-14-14-14

Cross - 7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare
Mi Item #00314863
MFR #2650-14-14-14-14

Mfr description
2650-14-14-14-14 UNION CROSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.93/each

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • End 2 Size
    7/8 in
  • End 3 Size
    7/8 in
  • End 4 Size
    7/8 in
  • Weight
    1.15 lbs

Details

  • Description Keyword
    7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-3/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-3/16–12
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 1-3/16–12
  • End 4 Style
    Male JIC 37° Flare
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)