Motion
2650-16-16-16-16

BRENNAN INDUSTRIES INC
2650-16-16-16-16

Cross - 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare
MI ITEM #00314867
MFR #2650-16-16-16-16
Your Price$85.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2650-16-16-16-16

Cross - 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare
MI ITEM #00314867
MFR #2650-16-16-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.76/each(List $118.35)

Overview

Mfr description
2650-16-16-16-16-FG MJ-MJ-MJ-MJ-CRO

Specifications

  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    1 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1 in
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Size
    1 in
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 1-5/16–12
  • End 4 Size
    1 in
  • End 4 Style
    Male JIC 37° Flare
  • Material
    Steel
  • Description Keyword
    1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare
  • Weight
    1.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text