Motion
2650-20-20-20-20

BRENNAN INDUSTRIES INC
2650-20-20-20-20

Cross - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare
MI ITEM #00314873
MFR #2650-20-20-20-20
List Price$266.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2650-20-20-20-20

Cross - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare
MI ITEM #00314873
MFR #2650-20-20-20-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.64/each for your price

Overview

Mfr description
2650-20-20-20-20-FG MJ-MJ-MJ-MJ CRS

Specifications

  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    (SAE) 1-5/8–12
  • End 3 Size
    1-1/4 in
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 1-5/8–12
  • End 4 Size
    1-1/4 in
  • End 4 Style
    Male JIC 37° Flare
  • Material
    Steel
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text