Motion
5602-08-08-08-SS

BRENNAN INDUSTRIES INC
5602-08-08-08-SS

Tee - 1/2 in Male Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
MI ITEM #00314937
MFR #5602-08-08-08-SS
Price$255.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5602-08-08-08-SS

Tee - 1/2 in Male Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
MI ITEM #00314937
MFR #5602-08-08-08-SS

Mfr description
5602-08-08-08 SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.22/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • Weight
    0.48 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1/2-14 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1/2-14 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Thread
    1/2-14 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    5602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)