Motion
2239-6-8S
Aeroquip 2239 Series Straight Adapters NPTF Internal Pipe/SAE 37˚ Flare Bulkhead
MI ITEM #00314973
MFR #2239-6-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2239 Series Straight Adapters NPTF Internal Pipe/SAE 37˚ Flare Bulkhead
MI ITEM #00314973
MFR #2239-6-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 in
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 in
  • Height
    1.00 in
  • Hex
    1 in
  • Hex Size
    1 in
  • Length
    2.48 in
  • Overall Length
    2.48 in
  • Weight
    0.31 lb
  • Width
    1.00 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 2239 Series Straight Adapters NPTF Internal Pipe/SAE 37˚ Flare Bulkhead
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End 1 Type
    NPTF
  • End 2 Style
    SAE 37
  • End 2 Thread
    3/4-16
  • End 2 Type
    SAE 37
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    2239-6-8S
  • Manufacturer Upc Number
    678146053206
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    2239 Series
  • UPC_NO
    678146053206

Overview

Mfr description
2239-6-8S FEMALE BULKHEAD CONN
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought