Motion
5406-P-08-SS
Male Pipe Plug - 1/2-14 NPTF Thread, Stainless Steel, 1.12 in Overall Length
MI ITEM #00315009
MFR #5406-P-08-SS
Price$33.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe Plug - 1/2-14 NPTF Thread, Stainless Steel, 1.12 in Overall Length
MI ITEM #00315009
MFR #5406-P-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.92/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Overall Diameter
    1/2 in
  • Overall Length
    1.12 in
  • Weight
    0.14 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/2 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    5406

Overview

Mfr description
5406-P-08-SS HEX PIPE PLUG, SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text