Motion
2041-8-8S
2041-8-8S ADAPTR SAE37 BULKHDASY
Mi Item #00315100
MFR #2041-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2041-8-8S ADAPTR SAE37 BULKHDASY
Mi Item #00315100
MFR #2041-8-8S

Mfr description
2041-8-8S BULKHEAD UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight Adapter - Bulkhead
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)