Motion
2700-14-14
2700-14-14 BULKHEAD STR MJ-MJ
MI ITEM #00315139
MFR #2700-14-14
Your Price$36.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2700-14-14 BULKHEAD STR MJ-MJ
MI ITEM #00315139
MFR #2700-14-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.14/each(List $49.88)

Overview

Mfr description
2700-14-14 BULKHEAD STR MJ-MJ

Specifications

  • Adapter Type
    Straight Adapter - Bulkhead
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    7/8 in
  • End 1 Thread
    (SAE) 1-3/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    7/8 in
  • End 1 Size Type
    7/8 JIC 37°
  • End 2 Thread
    (SAE) 1-3/16–12
  • End 2 Size Type
    7/8 JIC 37°
  • Material
    Steel
  • Weight
    0.60 lbs
  • Description Keyword
    7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2700
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text