Motion
2041-16-16S
2041-16-16S ADAPTR SAE37 BULKHDASY
MI ITEM #00315147
MFR #2041-16-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2041-16-16S ADAPTR SAE37 BULKHDASY
MI ITEM #00315147
MFR #2041-16-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2041-16-16S BULKHEAD UNION

Specifications

  • Adapter Type
    Straight Adapter - Bulkhead
  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text