Motion
5337X6
USA Sealing 5337x Series Union Adapters SAE 37˚ Flare Bulkhead/SAE 37˚ Flare - 9/16 - 18 SAE x 9/16 - 18 SAE
MI ITEM #00315182
MFR #5337X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 5337x Series Union Adapters SAE 37˚ Flare Bulkhead/SAE 37˚ Flare - 9/16 - 18 SAE x 9/16 - 18 SAE
MI ITEM #00315182
MFR #5337X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5337X6 BULKHEAD UNION
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Bulkhead Union
  • End 1 Style
    SAE
  • End 1 Thread
    9/16 - 18
  • End 2 Style
    SAE
  • End 2 Thread
    9/16 - 18
  • Hex Size
    0.313 in
  • Both Ends Style/Type
    SAE X SAE
  • Description Keyword
    9/16 - 18 SAE x 9/16 - 18 SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text