Motion
2043-5-5S
Eaton Aeroquip 2043 Series Elbow Adapters SAE 37° Flare Bulkhead/SAE 37˚ Flare - Carbon Steel
Mi Item #00315255
MFR #2043-5-5S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2043 Series Elbow Adapters SAE 37° Flare Bulkhead/SAE 37˚ Flare - Carbon Steel
Mi Item #00315255
MFR #2043-5-5S

Mfr description
2043-5-5S BULKHEAD UNION ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Height
    1.340 in
  • Length
    2.000 in
  • Overall Length
    2.000 in
  • Weight
    0.14 lb
  • Width
    0.550 in

Details

  • Adapter Type
    Elbow Adapters
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Both Ends Gender Type
    Male to Male
  • End 1 Thread
    1/2-20
  • End 2 Thread
    1/2-20
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -65 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)