Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Weight1.08 lbs
Details
- Adapter Type90° Elbow
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Thread1-5/16-12 UN
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Thread1-5/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series2701
Overview
Mfr description
2701-16-16-FG ELBOW